Beli Waterflow Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  2. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  3. KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)
    Deskripsi:
    This is a compact, lightweight plastic flow meter for large flow rates. Since there are many variations depending on various conditions such as fluid and flow rate, please be sure to check the model before selecting. Please check the catalog for detailed specifications.
  4. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  5. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  6. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  7. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  8. azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)
    Mulai

    Rp56.999.900

    azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)
    atribut:
    • Accuracy Assurance Flow Rate Range (ml/minute): 0.2 to 10
    • Accuracy Guaranteed Fluid: H2O (water)
    • Connection Method Outer x Inner Diameter (mm): 1/8 x0.086
    • Drive Voltage Power Supply (V/W): DC24 ± 10% 0.7 or Less
    • Measurable Flow Rate Range (ml/minute): 0.1 to 11.5
    • Measurable Fluid: fluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
    • Package Size (mm): 155x145x65
    • Test Results Report: Included
  9. TONATA Flow Switch (Sakelar Aliran Air)
    Mulai

    Rp2.999.900

    TONATA Flow Switch (Sakelar Aliran Air)
    Deskripsi:
    Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.
    atribut:
    • Static Pressure (psi): 450
    • Standard: UL/FM
  10. azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)
    Mulai

    Rp22.999.900

    azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)
    Deskripsi:
    Uses: Measuring and managing fuel flow rate for gas burners. Ideal for air-fuel ratio control and energy-saving management. Measurement method: Azbil's unique **thermal microflow sensor (μF sensor)** is used.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Waterflow Meter Terbaru November 2026
STAHLWERK Flow Meter (Meter Aliran)Rp95.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)Rp3.699.900
Dwyer Variable Area Flow Meter (Meter Aliran)Rp2.399.900
Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)Rp2.699.900
Master Flex Flow Meter (Meter Aliran)Rp5.499.900
NEW FLOW Plastic Flow Meter (Meter Aliran)Rp1.199.900
azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)Rp56.999.900
TONATA Flow Switch (Sakelar Aliran Air)Rp2.999.900
Wipro Gas Regulator (Regulator Gas)Rp219.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)